NTN - Cylindrical Roller Bearing - NJ314C4
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 150x150x35 mm |
---|---|
Logistic Weight | 2840 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | c4 |
Sealing | open |
Series | nj300 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 168000 N |
Basic dynamic load, radial - Cr | 175000 N |
Usually arrives within 14 working days