NSK CYLIND ROLLR BEARING N312WC3


Cylindrical roller bearing N3

References
nsk:N312WC3
rubix:132A8716
manufacturer :N312WC3 *5
ean:00029176051586
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : NSK CYLIND ROLLR BEARING N312WC3


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight1760 g
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Bearing ClearanceC3
SealingOpen
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
  • Usually arrives within 14 working days