FAG NNU4920-S-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NNU4920-S-M-SP
Rubix:238A2209
Manufacturer :0192327300000
EAN:4012801231909

Product details : FAG NNU4920-S-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NNU49..-S, plain bearing,double row, separable, with cage
Super precision cylindrical roller bearings NNU49..-S-M-SP, non-locating bearing, double row, separable, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x140x140 mm |
|---|---|
| Logistic Weight | 1940 g |
| Inner diameter | 100 mm |
| Outer diameter | 140 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 255000 N |
| Basic dynamic load, radial - Cr | 128000 N |
Show UNSPSC/ECL@SS
£ 698.32 excl. VAT
/ Each
£ 837.98 incl. VAT
- Usually arrives within 14 working days
