NTN NU209G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU209G1C3
See technical informationSee documentsReferences
NTN:NU209G1C3
Rubix:205A6285
EAN:4547359138771



Documents
Product details : NTN NU209G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x19 mm |
|---|---|
| Logistic Weight | 474 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 47000 N |
| Basic dynamic load, radial - Cr | 46000 N |
Show UNSPSC/ECL@SS
£ 64.24 excl. VAT
/ Each
£ 77.09 incl. VAT
- Usually arrives within 14 working days
