NTN - Cylindrical Roller Bearing - NJ211
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 100x100x21 mm |
---|---|
Logistic Weight | 680 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 21 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nj200 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 62500 N |
Basic dynamic load, radial - Cr | 64500 N |
Usually arrives within 14 working days