NTN NUP213U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP213U
See technical informationSee documentsReferences
NTN:NUP213U
Rubix:206A3880
EAN:4547359705065



Documents
Product details : NTN NUP213U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x23 mm |
|---|---|
| Logistic Weight | 1135 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 94500 N |
| Basic dynamic load, radial - Cr | 84000 N |
Show UNSPSC/ECL@SS
£ 74.93 excl. VAT
/ Each
£ 89.92 incl. VAT
- Usually arrives within 14 working days
