NTN NU324C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU324C3
See technical informationSee documentsReferences
NTN:NU324C3
Rubix:205A6798
EAN:4547359147872



Documents
Product details : NTN NU324C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x55 mm |
|---|---|
| Logistic Weight | 12800 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 510000 N |
| Basic dynamic load, radial - Cr | 500000 N |
Show UNSPSC/ECL@SS
£ 489.31 excl. VAT
/ Each
£ 587.17 incl. VAT
- Delivery usually within ( 3 ) days
