Cylindrical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 95 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 95 mm |
Bearing Clearance | cn |
Sealing | two rubber seals |
Series | sl04..-d-pp |
Basic static load, radial - C0r | 960000 N |
Basic dynamic load, radial - Cr | 540000 N |
In stock: Next day delivery