FAG NJ315-E-XL-M1-F1-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NJ3..-E
See technical informationReferences
FAG:NJ315-E-XL-M1-F1-C4
Rubix:274A8041
Manufacturer :0382609800040
EAN:4012801384865

Product details : FAG NJ315-E-XL-M1-F1-C4 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings
Technical specifications
Attributes
| Logistic Weight | 3760 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 37 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 239.95 excl. VAT
/ Each
£ 287.94 incl. VAT
- Usually arrives within 14 working days
