NTN NU408C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU408C3
See technical informationSee documentsReferences
NTN:NU408C3
Rubix:205A6827
EAN:4547359148404



Documents
Product details : NTN NU408C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x27 mm |
|---|---|
| Logistic Weight | 1369 g |
| Inner diameter | 40 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 89000 N |
| Basic dynamic load, radial - Cr | 106000 N |
Show UNSPSC/ECL@SS
£ 114.36 excl. VAT
/ Each
£ 137.23 incl. VAT
- Usually arrives within 14 working days
