NTN NU328EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU328EG1C3
See technical informationSee documentsReferences
NTN:NU328EG1C3
Rubix:205A6809
EAN:4547359767285



Documents
Product details : NTN NU328EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x300x62 mm |
|---|---|
| Logistic Weight | 21300 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 62 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 795000 N |
| Basic dynamic load, radial - Cr | 665000 N |
Show UNSPSC/ECL@SS
£ 982.69 excl. VAT
/ Each
£ 1,179.23 incl. VAT
- Delivery usually within ( 3 ) days
