References
Cooper:01C300GR
Rubix:102A2988
EAN:7316576847929





Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 157.16 mm |
| Width | 114 mm |
Product details : COOPER 01C300GR BEARING CARTRIDGE
The Cooper Split Roller Bearing uses cylindrical rollers and components made in halves. Assembly of these halves around the shaft eliminates removal of couplings, gearboxes, pulleys etc., and simplifies shaft design. The main attribute of the Cooper Split Roller Bearing is to reduce downtime and should be fitted to critical applications, which cannot afford to be down
Strengths
They can be installed, removed, serviced, partially or completely replaced without having to spend time dismantling your machine first
Design allows for any misalignment to be taken up at the assembly stage
keeps the cartridge and bearing at the correct position for the shaft to rotate
High quality and cost-effective
Suitable for very heavy radial loads
Design allows for any misalignment to be taken up at the assembly stage
keeps the cartridge and bearing at the correct position for the shaft to rotate
High quality and cost-effective
Suitable for very heavy radial loads
Applications
Mining
Sugar
Marine
Power Generation
Steel
Cement/Aggregates
Sugar
Marine
Power Generation
Steel
Cement/Aggregates
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 157.16 mm |
| Width | 114 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 211.46 excl. VAT
/ Each
£ 253.75 incl. VAT
- In stock: Next day delivery