References
INA:RSL182208-A-XL
Rubix:238A1636
Manufacturer :0501953440000
EAN:4012802708332

Product details : INA RSL182208-A-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL18..-XL, full complement roller set, single row, non-locating bearing, no outer ring, 2 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x70,94x70,94 mm |
|---|---|
| Logistic Weight | 340 g |
| Inner diameter | 40 mm |
| Outer diameter | 70.94 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Basic static load, radial - C0r | 91000 N |
| Basic dynamic load, radial - Cr | 97000 N |
Show UNSPSC/ECL@SS
£ 68.40 excl. VAT
/ Each
£ 82.08 incl. VAT
- Delivery usually within ( 7 ) days
