NTN N320EG1C3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, non-locating, separable, solid cage
See technical informationReferences
NTN:N320EG1C3
Rubix:394A6508
EAN:4547359152104



Product details : NTN N320EG1C3 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores and shouldered rings.
Applications
-Vibrating machines
-Pumps (petrochemical)
-Pumps (petrochemical)
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 47 mm |
| Bearing Clearance | c3 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 704.11 excl. VAT
/ Each
£ 844.93 incl. VAT
- Usually arrives within 14 working days
