Cylindrical roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x62x62 mm |
---|---|
Logistic Weight | 230 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ2..-E |
Material | Steel |
Cage | Brass |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 45000 N |
Usually arrives within 14 working days