References
NTN:NJ2319C3
Rubix:205A5796
EAN:4547359121667



Product details : NTN NJ2319C3 CYLINDRICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | c3 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 450.04 excl. VAT
/ Each
£ 540.05 incl. VAT
- Usually arrives within 14 working days
