NTN NUP2309ET2XU CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2309ET2XU
See technical informationSee documentsReferences
NTN:NUP2309ET2XU
Rubix:206A3884
EAN:4547359773446



Documents
Product details : NTN NUP2309ET2XU CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x36 mm |
|---|---|
| Logistic Weight | 1365 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 137000 N |
Show UNSPSC/ECL@SS
£ 79.92 excl. VAT
/ Each
£ 95.90 incl. VAT
- Usually arrives within 14 working days
