References
INA:SL185008-A
Rubix:229A2035
Manufacturer :0002670740000
EAN:4012802146837

Product details : FAG SL185008-A CYL. NEEDLE BEARING 2670740000
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x68x68 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 133000 N |
| Basic dynamic load, radial - Cr | 100000 N |
Show UNSPSC/ECL@SS
£ 118.09 excl. VAT
/ Each
£ 141.71 incl. VAT
- Usually arrives within 14 working days
