NTN NUP2310G1C3U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2310G1C3U
See technical informationSee documentsReferences
NTN:NUP2310G1C3U
Rubix:205A6994
EAN:4547359773477



Documents
Product details : NTN NUP2310G1C3U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x40 mm |
|---|---|
| Logistic Weight | 1877 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 131000 N |
| Basic dynamic load, radial - Cr | 121000 N |
Show UNSPSC/ECL@SS
£ 133.41 excl. VAT
/ Each
£ 160.09 incl. VAT
- Delivery usually within ( 3 ) days
