INA SL182976-TB CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL182976-TB
Rubix:274A8527
Manufacturer :0581826160000
EAN:4047643140461
brand logo
Technical specifications
Inner diameter380 mm
Outer diameter520 mm
Width82 mm
See all Specifications

Product details : INA SL182976-TB CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL1829..-TB, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18

Technical specifications


Attributes
Logistics dimensions (L x W x H)82x520x520 mm
Logistic Weight52100 g
Inner diameter380 mm
Outer diameter520 mm
Width82 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Reference speed380 rpm
Basic static load, radial - C0r3300000 N
Basic dynamic load, radial - Cr1660000 N
Show UNSPSC/ECL@SS
£ 5,233.15 excl. VAT
/ Each
£ 6,279.78 incl. VAT
  • Delivery usually within ( 7 ) days