NTN NUP2315G1C3U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2315G1C3U
See technical informationSee documentsReferences
NTN:NUP2315G1C3U
Rubix:205A7001
EAN:4547359793789



Documents
Product details : NTN NUP2315G1C3U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x55 mm |
|---|---|
| Logistic Weight | 5510 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 258000 N |
Show UNSPSC/ECL@SS
£ 393.00 excl. VAT
/ Each
£ 471.60 incl. VAT
- Usually arrives within 14 working days
