References
Timken:NJ 244 EMA/C3
Rubix:396A0622
EAN:0087796302686

Product details : TIMKEN NJ244EMAC3 CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearings
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 2,431.70 excl. VAT
/ Each
£ 2,918.04 incl. VAT
- Usually arrives within 14 working days
