FAG NU211-E-XL-M1-C3A 0933311420030 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
Superseded Ref:NU211-E-XL-M1-C3
FAG:NU211-E-XL-M1-C3>A
Rubix:244A3847
Manufacturer :0933311420030
EAN:4054371160029

Product details : FAG NU211-E-XL-M1-C3A 0933311420030 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NU..-E-XL-M1, with massive cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth). Running accuracy in P6.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 21 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 89.15 excl. VAT
/ Each
£ 106.98 incl. VAT
- Delivery usually within ( 7 ) days
