Deep groove ball bearing FAG 6311-C-C4, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing
See technical informationReferences
Superseded Ref:6311-C4
FAG:6311-C-C4
Rubix:274A7001
Manufacturer :0872497310040
EAN:4054369498462

Product details : FAG 6311-C-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C, single row, Generation C, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63..-c |
| Reference speed | 7800 rpm |
| Limit speed | 8500 rpm |
| Basic static load, radial - C0r | 47500 N |
| Basic dynamic load, radial - Cr | 83000 N |
Show UNSPSC/ECL@SS
£ 30.13 excl. VAT
/ Each
£ 36.16 incl. VAT
- Delivery usually within ( 7 ) days
