NTN - Deep Groove Ball Bearing - 6000LLBC3/5K
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 150x150x24 mm |
---|---|
Logistic Weight | 1150 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 24 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 66500 N |
Weight | 1.08 kg |
Usually arrives within 14 working days