Deep groove ball bearing NTN 6004LLUNR/5K, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm

NTN - Deep Groove Ball Bearing - 6004LLUNR/5K

See technical informationSee documents

References

NTN:6004LLUNR/5K
Rubix:204A8874
EAN:4547359786156
brand logo

Technical specifications

Inner diameter20 mm
Outer diameter42 mm
Width12 mm
See all Specifications

Documents

Product details : NTN 6004LLUNR/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)42x42x12 mm
Logistic Weight75 g
Inner diameter20 mm
Outer diameter42 mm
Width12 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6000
Materialsteel
Cagesteel
Basic static load, radial - C0r5050 N
Basic dynamic load, radial - Cr10400 N
Weight0.069 kg
£ 7.06 excl. VAT
/ Each
£ 8.47 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories