NTN - Deep Groove Ball Bearing - 6006NR
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 55x55x13 mm |
---|---|
Logistic Weight | 130 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6000 |
Material | Steel |
Cage | Steel |
Reference speed | 13000 rpm |
Limit speed | 21000 rpm |
Basic static load, radial - C0r | 8300 N |
Basic dynamic load, radial - Cr | 14700 N |
Weight | 1.59 kg |
Usually arrives within 14 working days