Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistic Weight | 283 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62..-N |
Reference speed | 10400 rpm |
Limit speed | 13800 rpm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 27500 N |
Usually arrives within 14 working days