62..
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistic Weight | 1424 g |
---|---|
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 62.. |
Cage | brass |
Limit speed | 10200 rpm |
Basic static load, radial - C0r | 49000 N |
Basic dynamic load, radial - Cr | 70000 N |
Usually arrives within 14 working days