Deep Groove Ball Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 320 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x320x320 mm |
---|---|
Logistic Weight | 25164,1 g |
Inner diameter | 150 mm |
Outer diameter | 320 mm |
Width | 65 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 63 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 4300 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 285 N |
Basic dynamic load, radial - Cr | 276 N |
Usually arrives within 14 working days