Deep groove ball bearing NTN 6010C4, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
NTN - Deep Groove Ball Bearing - 6010C4
See technical informationSee documentsReferences
NTN:6010C4
Rubix:204A9025
EAN:4547359331455



Documents
Product details : NTN 6010C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x16 mm |
|---|---|
| Logistic Weight | 282 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 24200 N |
| Weight | 0.261 kg |
Show UNSPSC/ECL@SS
£ 14.05 excl. VAT
/ Each
£ 16.86 incl. VAT
- Usually arrives within 14 working days
