6016
Inner diameter | 80 mm |
---|---|
Outer diameter | 125 mm |
Width | 22 mm |
Packaged dimensions (D x W x H) | 130,302x130,302x26,924 mm |
---|---|
Package weight | 906,3 g |
Inner diameter | 80 mm |
Outer diameter | 125 mm |
Width | 22 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6016 |
Material | Steel |
Basic static load, radial - C0r | 39800 N |
Basic dynamic load, radial - Cr | 47500 N |
Usually arrives within 14 working days