Deep groove ball bearing NTN 6014ZZNR/2AS, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
NTN - Deep Groove Ball Bearing - 6014ZZNR/2AS
See technical informationSee documentsReferences
NTN:6014ZZNR/2AS
Rubix:204A9127
EAN:4547359549881



Documents
Product details : NTN 6014ZZNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x20 mm |
|---|---|
| Logistic Weight | 660 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 31000 N |
| Basic dynamic load, radial - Cr | 42000 N |
| Weight | 0.025 kg |
Show UNSPSC/ECL@SS
£ 43.05 excl. VAT
/ Each
£ 51.66 incl. VAT
- Usually arrives within 14 working days
