Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6214F605 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6214F605, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR
References
snr:
6214F605
rubix:
204A9836
ean:
3413521372513
Technical specifications
Inner diameter
70
mm
Outer diameter
125
mm
Width
24
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6214F605 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
125
mm
Width
24
mm
Sealing
Open
Bearing Clearance
C5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.84
excl. VAT
/
Each
£
95.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing PTN S61802-2Z, Outer diameter: 24 mm | Width: 5 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6003, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 61848-M, Outer diameter: 300 mm | Width: 28 mm | Inner diameter: 240 mm
Deep groove ball bearing SKF E2.6307-2Z/C3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF W 637/8-2Z, Outer diameter: 12 mm | Width: 3.5 mm | Inner diameter: 8 mm
Deep groove ball bearing FAG 6218-2Z-C3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 6034 M, Outer diameter: 260 mm | Width: 42 mm | Inner diameter: 170 mm
Deep groove ball bearing PTN 6213-2Z, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing NSK 6410C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6310-RS1, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6206-2RS1NR, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6009ZZC3/5K, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6412, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6324/C3, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
Deep groove ball bearing SKF 6302-2Z/C3GJN, Outer diameter: 42 mm | Width: 13 mm | Inner diameter: 15 mm