NTN - Deep Groove Ball Bearing - 62/22LLU/5K
Inner diameter | 22 mm |
---|---|
Outer diameter | 50 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 50x50x14 mm |
---|---|
Logistic Weight | 117 g |
Inner diameter | 22 mm |
Outer diameter | 50 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 6800 N |
Basic dynamic load, radial - Cr | 14300 N |
Weight | 10.5 kg |
Usually arrives within 14 working days