Rolling and Plain Bearings
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 619 |
Material | steel sheet metal (cage) |
Cage | steel |
Reference speed | 17800 rpm |
Limit speed | 29000 rpm |
Precision | pn |
Basic static load, radial - C0r | 2560 N |
Basic dynamic load, radial - Cr | 4590 N |
Usually arrives within 14 working days