Deep groove ball bearing NTN 6017LLUC3/5K, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
NTN - Deep Groove Ball Bearing - 6017LLUC3/5K
See technical informationSee documentsReferences
NTN:6017LLUC3/5K
Rubix:204A9168
EAN:4547359550344



Documents
Product details : NTN 6017LLUC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x22 mm |
|---|---|
| Logistic Weight | 905 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 22 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 55000 N |
| Weight | 0.89 kg |
Show UNSPSC/ECL@SS
£ 42.96 excl. VAT
/ Each
£ 51.55 incl. VAT
- Delivery usually within ( 3 ) days
