Deep groove ball bearing NTN 6228LLU/2AS, Outer diameter: 250 mm | Width: 42 mm | Inner diameter: 140 mm
NTN - Deep Groove Ball Bearing - 6228LLU/2AS
See technical informationSee documentsReferences
NTN:6228LLU/2AS
Rubix:205A0003
EAN:4547359570922



Documents
Product details : NTN 6228LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x42 mm |
|---|---|
| Logistic Weight | 7779 g |
| Inner diameter | 140 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 150000 N |
| Basic dynamic load, radial - Cr | 184000 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 355.34 excl. VAT
/ Each
£ 426.41 incl. VAT
- Delivery usually within ( 3 ) days
