Deep groove ball bearing SNR 6219ZZ, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
SNR - Deep Groove Ball Bearing - 6219.ZZ
See technical informationReferences
SNR:6219ZZ
Rubix:204A9931
Manufacturer :6219.ZZ
EAN:3413520442132



Product details : SNR 6219ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 5000 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 81900 N |
| Basic dynamic load, radial - Cr | 108000 N |
| Weight | 2.65 kg |
Show UNSPSC/ECL@SS
£ 87.04 excl. VAT
/ Each
£ 104.45 incl. VAT
- Delivery usually within ( 3 ) days
