Deep groove ball bearing Timken 6201, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
6201
See technical informationReferences
Timken:6201
Rubix:106A0354
Manufacturer :100416889
EAN:0087796295094




Product details : TIMKEN 6201 DEEP GROOVE BALL BEARING
Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
|---|---|
| Package weight | 34,9 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6201 |
| Material | steel |
| Basic static load, radial - C0r | 3000 N |
| Basic dynamic load, radial - Cr | 6800 N |
Show UNSPSC/ECL@SS
£ 45.20 excl. VAT
/ 20 pieces
£ 54.24 incl. VAT
- Delivery usually within ( 7 ) days
