Deep Groove Ball Bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 160 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x160x160 mm |
---|---|
Logistic Weight | 1562,9 g |
Inner diameter | 105 mm |
Outer diameter | 160 mm |
Width | 26 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 8500 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 65500 N |
Basic dynamic load, radial - Cr | 76100 N |
In stock: Next day delivery