Deep groove ball bearing NTN 6024NR, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
NTN - Deep Groove Ball Bearing - 6024NR
See technical informationSee documentsReferences
NTN:6024NR
Rubix:204A9262
EAN:4547359337792



Documents
Product details : NTN 6024NR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x28 mm |
|---|---|
| Logistic Weight | 2280 g |
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 79500 N |
| Basic dynamic load, radial - Cr | 94000 N |
| Weight | 0.014 kg |
Show UNSPSC/ECL@SS
£ 126.12 excl. VAT
/ Each
£ 151.34 incl. VAT
- Delivery usually within ( 3 ) days
