Deep groove ball bearing FAG 61905-2Z>N, Outer diameter: 42 mm | Width: 9 mm | Inner diameter: 25 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:61905-2Z>N
Rubix:274A6785
Manufacturer :3005183580000
EAN:4064328074309

Product details : FAG 61905-2ZN DEEP GROOVE BALL BEARING
Deep groove ball bearing 619..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Precision | needle roller quality / sort grade (g-series) |
| Basic static load, radial - C0r | 4550 N |
| Basic dynamic load, radial - Cr | 7010 N |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
- Delivery usually within ( 7 ) days
