Deep groove ball bearing NTN 6034C3, Outer diameter: 260 mm | Width: 42 mm | Inner diameter: 170 mm
NTN - Deep Groove Ball Bearing - 6034C3
See technical informationSee documentsReferences
NTN:6034C3
Rubix:204A9301
EAN:4547359338799



Documents
Product details : NTN 6034C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x42 mm |
|---|---|
| Logistic Weight | 7145 g |
| Inner diameter | 170 mm |
| Outer diameter | 260 mm |
| Width | 42 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 172000 N |
| Basic dynamic load, radial - Cr | 187000 N |
| Weight | 0.388 kg |
Show UNSPSC/ECL@SS
£ 429.61 excl. VAT
/ Each
£ 515.53 incl. VAT
- Usually arrives within 14 working days
