Deep groove ball bearing NTN 6202LLUC2/5K, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm

NTN - Deep Groove Ball Bearing - 6202LLUC2/5K

See technical informationSee documents

References

NTN:6202LLUC2/5K
Rubix:204A9424
EAN:4547359557572
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter35 mm
Width11 mm
See all Specifications

Documents

Product details : NTN 6202LLUC2/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)35x35x11 mm
Logistic Weight44 g
Inner diameter15 mm
Outer diameter35 mm
Width11 mm
Sealingtwo rubber seals
Bearing Clearancec2
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r3600 N
Basic dynamic load, radial - Cr8600 N
Weight0.783 kg
£ 4.78 excl. VAT
/ Each
£ 5.74 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories