Deep groove ball bearing SNR 6310C4, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm

SNR - Deep Groove Ball Bearing - 6310.C4

See technical information

References

SNR:6310C4
Rubix:205A0386
Manufacturer :6310.C4
EAN:3413520150341
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter110 mm
Width27 mm
See all Specifications

Product details : SNR 6310C4 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Inner diameter50 mm
Outer diameter110 mm
Width27 mm
Sealingopen
Bearing Clearancec4
Series6300
Cagesteel
Reference speed7700 rpm
Limit speed10000 rpm
Basic static load, radial - C0r38300 N
Basic dynamic load, radial - Cr61300 N
Weight1.07 kg
£ 33.11 excl. VAT
/ Each
£ 39.73 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories