Miniature ball bearing NTN 608LLUC3/5K, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm

NTN - Deep Groove Ball Bearing - 608LLUC3/5K

See technical informationSee documents

References

NTN:608LLUC3/5K
Rubix:204A9337
EAN:4547359341898
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter22 mm
Width7 mm
See all Specifications

Documents

Product details : NTN 608LLUC3/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x22x7 mm
Logistic Weight17 g
Inner diameter8 mm
Outer diameter22 mm
Width7 mm
Sealingtwo rubber seals
Bearing Clearancec3
Cagesteel
Series600
Materialsteel
Weight0.854 kg
Basic static load, radial - C0r1400 N
Basic dynamic load, radial - Cr3700 N
£ 2.21 excl. VAT
/ Each
£ 2.65 incl. VAT
  • Delivery usually within ( 3 ) days