SKF Deep groove ball bearing 628 Series
Inner diameter | 8 mm |
---|---|
Outer diameter | 16 mm |
Width | 5 mm |
Logistic Weight | 4,1 g |
---|---|
Inner diameter | 8 mm |
Outer diameter | 16 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6.. |
Material | Bearing steel |
Limit speed | 25000 rpm |
Usually arrives within 14 working days