Miniature ball bearing SKF W 627/5-2Z, Outer diameter: 8 mm | Width: 2.5 mm | Inner diameter: 5 mm

Deep Groove Ball Bearing

See technical information

References

SKF:W 627/5-2Z
Rubix:389A2593
Manufacturer :103650
EAN:7316571882734
brand logo

Technical specifications

Inner diameter5 mm
Outer diameter8 mm
Width2.5 mm
See all Specifications

Product details : SKF W 627/5-2Z DEEP GROOVE BALL BEARING


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings

Technical specifications


Attributes
Logistic Weight0,3 g
Inner diameter5 mm
Outer diameter8 mm
Width2.5 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Seriesw
Materialstainless steel
Limit speed70000 rpm
Basic static load, radial - C0r45 N
Basic dynamic load, radial - Cr121 N
£ 21.16 excl. VAT
/ Each
£ 25.39 incl. VAT
  • Delivery usually within ( 3 ) days