Miniature ball bearing NTN 609JX2LLU/1K, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
NTN - Deep Groove Ball Bearing - 608LLUC3/5K
See technical informationSee documentsReferences
NTN:609JX2LLU/1K
Rubix:204A9345
EAN:4547359010633



Documents
Product details : NTN 609JX2LLU/1K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x7 mm |
|---|---|
| Logistic Weight | 2 g |
| Inner diameter | 9 mm |
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 600 |
| Material | steel |
| Weight | 0.421 kg |
| Basic static load, radial - C0r | 1450 N |
| Basic dynamic load, radial - Cr | 3750 N |
Show UNSPSC/ECL@SS
£ 2.58 excl. VAT
/ Each
£ 3.10 incl. VAT
- Delivery usually within ( 3 ) days
